Skip Content

WV
TM
GRAINGER APPROVED

6 ft. Welded 316 Stainless Steel Tubing, 2" Outside Dia., 1.760" Inside Dia.

  • Item # 5LVP8
  • My Part #
  • Mfr. Model # 5LVP8
  • Catalog Page # N/A
  • UNSPSC # 31231319
Tubing,Welded,2 In OD,6 Ft,2015 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Technical Specs

  • Item Tubing
  • Tube Material 316 Stainless Steel
  • Inside Dia. 1.760"
  • Wall Thickness 0.120"
  • Max. Pressure 2015 psi @ 72 Degrees F
  • Tube Length 6 ft.
  • Type Welded
  • Outside Dia. Tolerance +/-.010"
  • Temp. Range -325 Degrees to 1500 Degrees F
  • Standards Meets ASTM A269
How can we improve our Technical Specifications?

Compliance and Restrictions