Skip Content

NC
GRAINGER APPROVED

6 ft. Welded 316 Stainless Steel Tubing, 1-1/2" Outside Dia., 1.430" Inside Dia.

  • Item # 3ADR5
  • My Part #
  • Mfr. Model # 3ADR5
  • Catalog Page # 2849
  • UNSPSC # 31231319
Tubing,Welded,1 1/2 In,6 ft,316 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides the best resistance to pitting and corrosion of any of the austenitic (300 series) stainless steels, this GRAINGER APPROVED welded tubing is extremely ductile, with excellent strength at elevated temperatures. The weld bead remains on the inside diameter. Less expensive than seamless or welded-and-drawn tubing.

View More

Technical Specs

  • Item Tubing
  • Tube Material 316 Stainless Steel
  • Inside Dia. 1.430"
  • Outside Dia. 1-1/2"
  • Wall Thickness 0.035"
  • Max. Pressure 782 psi @ 72 Degrees F
  • Tube Length 6 ft.
  • Type Welded
  • Outside Dia. Tolerance +.020"/-0.020"
  • Temp. Range -325 Degrees to 1500 Degrees F
  • Standards Meets ASTM 269
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.