Skip Content

DV
GRAINGER APPROVED

6 ft. Seamless 321 Stainless Steel Tubing, 1" Outside Dia., 0.960" Inside Dia.

  • Item # 3ACN6
  • My Part #
  • Mfr. Model # 3ACN6
  • Catalog Page # N/A
  • UNSPSC # 31231319
6 ft. Seamless 321 Stainless Steel Tubing, 1" Outside Dia., 0.960" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Product Details

321 Stainless Steel Tubing—Seamless

• Temp. range: -425° to 1500°F 6-ft. length
Outstanding corrosion resistance in extreme temperatures, as well as excellent welding and forming characteristics. Ideal for hydraulic and pneumatic systems, and other applications with exposure to extreme temperatures.
Meets MIL-T-8808B standards.

View More

Technical Specs

  • Item Tubing
  • Tube Material 321 Stainless Steel
  • Inside Dia. 0.960"
  • Outside Dia. 1"
  • Wall Thickness 0.020"
  • Max. Pressure 672 psi @ 72 Degrees F
  • Tube Length 6 ft.
  • Type Seamless
  • Outside Dia. Tolerance +.020"/-0.020"
  • Temp. Range -425 Degrees to 1500 Degrees F
  • Standards Meets MIL-T-8808B
How can we improve our Technical Specifications?

Compliance and Restrictions