Skip Content

DV
GRAINGER APPROVED

6 ft. Seamless 316 Stainless Steel Tubing, 1" Outside Dia., 0.902" Inside Dia.

  • Item # 3ACJ7
  • My Part #
  • Mfr. Model # 3ACJ7
  • Catalog Page # N/A
  • UNSPSC # 31231319
Tubing,Seamless,1 In,6 ft,316 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Product Details

316 Stainless Steel

• Temp. range: -325° to 1500°F
Provides the best resistance to pitting and corrosion of any of the austenitic (300 series) stainless steels. Extremely ductile, with excellent strength at elevated temperatures.
Seamless
Seamless tubing can be produced with heavier wall thicknesses for mechanical applications. Ideal for hydraulic and instrumentation tubing in chemical, textile, and pulp and paper industries, and in marine environments.
304 and 316 Stainless Steel Tubing—Welded and Seamless
Meets ASTM 269 standards.

View More

Technical Specs

  • Item Tubing
  • Tube Material 316 Stainless Steel
  • Inside Dia. 0.902"
  • Outside Dia. 1"
  • Wall Thickness 0.049"
  • Max. Pressure 1646 psi @ 72 Degrees F
  • Tube Length 6 ft.
  • Type Seamless
  • Outside Dia. Tolerance +.010"/-0.010"
  • Temp. Range -325 Degrees to 1500 Degrees F
  • Standards Meets ASTM 269
How can we improve our Technical Specifications?

Compliance and Restrictions