WG
GRAINGER APPROVED

6 ft. S/PDIF, Heavy-Duty Toslink Audio Cable, Gray; For Use With Digital Optical Audio Equipment

  • Item # 14X071
  • My Part #
  • Mfr. Model # 2764
  • Catalog Page # N/A
  • UNSPSC # 26121609
6 ft. S/PDIF, Heavy-Duty Toslink Audio Cable, Gray; For Use With Digital Optical Audio Equipment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.02 / each

Web Price $14.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Premium S/PDIF (Toslink) Digital Optical Audio Cable offers superb sonic clarity and accurate musical reproduction, while helping to eliminate electrical issues such as crosstalk, magnetic interference, and radio-frequency interference. It also features a full-sized Toslink connector on each end, with metal connector heads and metal mesh jackets to protect cables from nicks, cuts, and kinks that would otherwise cause damage to internal optical fibers.

View More

Technical Specs

  • Item Toslink Audio Cable
  • Cable Type S/PDIF, Heavy-Duty
  • Color Gray
  • Length 6 ft.
  • Jacket Material Metal Mesh
  • Connector Type Toslink Male/Toslink Male
  • For Use With Digital Optical Audio Equipment
  • Features Heavy-Duty Metal Connectors, Durable Jacket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.