Skip Content

TP
GRAINGER APPROVED

6" Pipe Size Double Sphere PTFE Expansion Joint, -40 To 400 Deg F Temp. Range

  • Item # 4DPZ8
  • My Part #
  • Mfr. Model # TEJ-3-206
  • Catalog Page # N/A
  • UNSPSC # 40142312
6" Pipe Size Double Sphere PTFE Expansion Joint, -40 To 400 Deg F Temp. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,302.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PTFE Double Sphere Expansion Joints

• Max. pressure: 185 psi Temp. range: -40° to 400°F Vacuum: 26" Hg at 72°F
High-tensile-strength materials have low permeability, good chemical resistance, and resist premature fatigue failure. Low crystallinity assures longer flex life. For use in chemical plants, water plants, and other high-temperature, high chemical exposure environments.
Meet ANSI B16.5 standards.

View More

Technical Specs

  • Item Expansion Joint
  • Type Double Sphere
  • Pipe Size 6"
  • Connection Tapped Holes
  • Material PTFE
  • Bolt Holes 8
  • Bolt Hole Size 3/4"-10
  • Bolt Circle Dia. 9.5
  • Flange Thickness .75"
  • Max. Pressure 185 PSI At 70 Deg F
  • Temp. Range -40 To 400 Deg F
  • Vacuum 26" In Hg At 72 Deg F
  • Outside Dia. 11"
  • Overall Length 2.99"
  • Standards ANSI B 16.5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.