Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

6" Medium-Duty Swivel Plate Caster, 1250 lb. Load Rating

  • Item # 45RH74
  • My Part #
  • Mfr. Model # S-WH-6DB-4SL-FB
  • Catalog Page # 1197
  • UNSPSC # 31162701
6" Medium-Duty Swivel Plate Caster, 1250 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grainger Approved medium-duty swivel plate caster for use in automotive and industrial applications. Features swivel caster with 4-position directional lock and brake. This high strength, cast iron caster can transport items across a variety of surfaces.

• 1,250-lb. load rating
• 90 Shore A

View More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1250 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Wheel Color Green
  • Caster Plate Hole Pattern B
  • Caster Plate Size 4" x 5"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 200 Degrees F
  • Caster Min. Temp. -40 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Brake Type Side Cam
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. W-620-DB-1/2
  • Caster Raceway Single Ball
  • Includes Swivel Lock, Brake
  • Durometer 90 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 3/8"
  • Caster Plate Thickness 1/4"
  • Frame Finish Enamel
  • Thread Guards No
  • Application Automotive, Industrial
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.