Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rating

  • Item# 33H861
  • Mfr. Model# 932PD06201STG
  • Catalog Page# 1491
  • UNSPSC# 31162701
6" Medium-Duty  Swivel Plate Caster, 1200 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyurethane tread construction helps this plate caster resist damage from corrosion and impact in industrial and commercial environments. The aluminum plate caster core offers durability with reduced weight, and the zinc-chromate plated steel frame helps to offer long service life under harsh conditions. Use on platform trucks, warehouse trucks, material handling containers, dollies, waste disposal trucks, floor trucks, and shop carts.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 1200 lb.
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Brake Included Yes
  • Caster Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Replacement Wheel Mfr. No. PD0620112BG
  • Caster Wheel Bearings Roller
  • Wheel Color Blue
  • Caster Core Material Aluminum
  • Caster Plate Hole Pattern D
  • Plate Size 5" x 5-1/2"
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Durometer 55 Shore D
  • Core Color Silver
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 1/4"
  • Frame Finish Zinc Chromate
  • Thread Guard No
  • Application Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.