Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

6" Medium-Duty Rigid Plate Caster, 1200 lb. Load Rating

  • Item # 5VG67
  • Mfr. Model # R-WH-6P
  • Catalog Page # 1238
  • UNSPSC # 31162701
6" Medium-Duty Rigid Plate Caster, 1200 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $56.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 1200 lb.
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster with Brake
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel 23EM59
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Includes Spanner Bushing
  • Durometer 90 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 1/4"
  • Frame Finish Enamel
  • Thread Guards No
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -50 Degrees to 300 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.