Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

6" Medium-Duty Rigid Plate Caster, 1230 lb. Load Rating

  • Item# 3G140
  • Mfr. Model# 16PD06201RG
  • Catalog Page# N/A
  • UNSPSC# 31162701
6" Medium-Duty Rigid Plate Caster, 1230 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose casters have a zinc-plated finish and double swivel raceways. Field-installable brakes sold separately. Plate Type B,
Mounting Bolt Dia.: 3/8" .

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 1230 lb.
  • Wheel Width 2"
  • Overall Height 7-1/4"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. PD0620112
  • Caster Wheel Bearings Roller
  • Wheel Color Green
  • Caster Core Material Aluminum
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Durometer 60 Shore D
  • Core Color Silver
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 1/4"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
  • Standards NSF Listed
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.