Skip Content

DG
GRAINGER APPROVED

6" Medium-Duty Rigid Plate Caster, 2000 lb. Load Rating

  • Item # 38LU37
  • My Part #
  • Mfr. Model # TFH 150 CI15-ISO
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Medium-Duty Rigid Plate Caster, 2000 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plate Casters

Product Details

Offering a narrow footprint for ergonomic push-pull action, this caster can withstand shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2000 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 6"
  • Wheel Width 1-3/4"
  • Overall Height 8"
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Wheel Color Gray
  • Caster Plate Hole Pattern B
  • Caster Plate Size 4-1/2" x 5-7/8"
  • Inside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-3/4"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 245 Degrees F
  • Caster Min. Temp. -20 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ISO 9001
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel 5VF31
  • Caster Raceway Single Ball
  • Durometer 145 BHN
  • Core Color Gray
  • Mounting Bolt Dia. 13/32"
  • Caster Plate Thickness 1/4"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Features Metric Top Plate
  • Application Material Handling Carts
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None