Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

6" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating

  • Item# 38LU28
  • Mfr. Model# TSK 150 RP1G-ISO
  • Catalog Page# N/A
  • UNSPSC# 31162701
6" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plate Casters

Product Details

Offering a narrow footprint for ergonomic push-pull action, this caster can withstand shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 1200 lb.
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 2-15/16" x 3-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. 150RP1G
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Caster Plate Hole Pattern D
  • Plate Size 4-1/8" x 5-1/8"
  • Caster Raceway Single Ball
  • Durometer 90 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 13/32"
  • Frame Material Steel
  • Plate Thickness 15/64"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Features Metric Top Plate
  • Application Material Handling Carts
  • Standards ISO 9001
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -65 Degrees to 250 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None