Skip Content

DG
GRAINGER APPROVED

6" Light-Medium Duty Swivel Stem Caster, 330 lb. Load Rating

  • Item # 40N418
  • My Part #
  • Mfr. Model # PT06PYP283SWRS03G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Twin Wheel Casters,Polyurethn,6in,330 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Stem Type Central Locking
  • Wheel Dia. 6"
  • Wheel Width 2-1/2"
  • Load Rating 330 lb.
  • Stem Dia. 1-9/10"
  • Wheel Color Black
  • Overall Height 6-29/32"
  • Caster Wheel/Tread Material Polyurethane
  • Stem Length 1-8/10"
  • Frame Finish White Polypropylene
  • Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
  • Non-Marking Yes
  • Number of Wheels 2
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None