Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

6" Light-Medium Duty Swivel Stem Caster, 330 lb. Load Rating

  • Item# 40N416
  • Mfr. Model# PT06PYP283DTCL01G
  • Catalog Page# N/A
  • UNSPSC# 31162701
6" Light-Medium Duty Swivel Stem Caster, 330 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stem Casters

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Stem Type Central Locking
  • Wheel Dia. 6"
  • Wheel Width 2-1/2"
  • Load Rating 330 lb.
  • Stem Dia. 1-9/10"
  • Wheel Color Black
  • Overall Height 6-29/32"
  • Caster Wheel/Tread Material Polyurethane
  • Stem Length 3-9/10"
  • Caster Brake Type Total Lock
  • Frame Finish White Polypropylene
  • Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
  • Non-Marking Yes
  • Number of Wheels 2
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Directional and Total Lock Combo
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms