Skip Content

DV
TM
GRAINGER APPROVED

6" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 33J007
  • My Part #
  • Mfr. Model # DCIB06028S001
  • Catalog Page # 1198
  • UNSPSC # 31162701
Swivel Plate Caster,400 lb.,Plate Type B close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 400 lb.
  • Wheel Width 1-1/4"
  • Overall Height 7-3/8"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Polyolefin
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Wheel Bearings Ball
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern B
  • Plate Size 3-5/8" x 4-1/2"
  • Caster Raceway Double Ball
  • Durometer 70 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 149/1000"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.