Skip Content

C3
TM
GRAINGER APPROVED

6" Light-Medium Duty Swivel Plate Caster, 450 lb. Load Rating

  • Item# 33H643
  • Mfr. Model# 02TM06101SFPQGN
  • Catalog Page# 1498
  • UNSPSC# 31162701
6" Light-Medium Duty Swivel Plate Caster, 450 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 450 lb.
  • Wheel Width 1-1/2"
  • Overall Height 7-3/8"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. TM0610106G
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Caster Plate Hole Pattern B
  • Plate Size 3-5/8" x 4-1/2"
  • Caster Raceway Double Ball
  • Caster Brake Type Side Strap
  • Includes Dust Cover
  • Durometer 102 Shore E
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 149/1000"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Hospital Equipment, Utility Carts, Store Fixtures, Office Equipment, Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
  • Standards NSF Listed
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -65 Degrees to 250 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.