Skip Content

TP
GRAINGER APPROVED

6" Light-Medium Duty Swivel Plate Caster, 770 lb. Load Rating

  • Item # 22N148
  • My Part #
  • Mfr. Model # LI-POHI 150G-FI
  • Catalog Page # 1199
  • UNSPSC # 31162701
Swvl Plate Caster,Glass Nyln,6 in,770 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.98 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This glass-filled nylon caster is heat-resistant up to 482°F. Lightweight and designed for high-load capacity.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 770 lb.
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Glass Filled Nylon
  • Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. POHI 150/20G
  • Caster Wheel Bearings Plain
  • Wheel Color Gray
  • Caster Core Material Glass Filled Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 3-3/8" x 3-15/16"
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Durometer 85 Shore D
  • Core Color Gray
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 0.098"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application High Temperature: Food Industry / Bakeries
  • Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12577
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.