Skip Content

DG
GRAINGER APPROVED

6" Light-Duty Swivel Stem Caster, 330 lb. Load Rating

  • Item # 2GU93
  • My Part #
  • Mfr. Model # 2651440900100010805
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivl Stm Cstr,Polyurthane,6 in.,330 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Round
  • Wheel Dia. 6"
  • Wheel Width 3/4"
  • Load Rating 330 lb.
  • Stem Dia. M8
  • Wheel Color Gray
  • Overall Height 6-7/16"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Core Color White
  • Caster Wheel Bearings Roller
  • Stem Length 1-37/64"
  • Caster Raceway Double/Single Ball
  • Frame Finish Powder Coated
  • Application Medical
  • Standards ICWM
  • Includes (2) 5/16" Mounting Screws
  • Caster Temp. Range 20 Degrees to 176 Degrees F
  • Non-Marking Yes
  • Caster Thread Size M8
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products