Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

6" Light-Duty Swivel Stem Caster, 240 lb. Load Rating

  • Item# 1MMK2
  • Mfr. Model# SS06AMP125TLGR09G
  • Catalog Page# 1253
  • UNSPSC# 31162701
6" Light-Duty Swivel Stem Caster, 240 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stem Casters

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Round
  • Wheel Dia. 6"
  • Wheel Width 1-1/4"
  • Load Rating 240 lb.
  • Stem Dia. 27/32"
  • Wheel Color Green
  • Overall Height 7-9/32"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Stem Length 2-3/16"
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball
  • Frame Finish Stainless Steel
  • Features Anti-Microbial Wheel
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Includes Thread Guards
  • Caster Temp. Range -45 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None