Skip Content

DG
GRAINGER APPROVED

6" Light-Duty Sawtooth Tread Solid Wheel, 250 lb. Load Rating

  • Item # 16V343
  • My Part #
  • Mfr. Model # 16V343
  • Catalog Page # N/A
  • UNSPSC # 31162702
6" Light-Duty Sawtooth Tread Solid Wheel, 250 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solid Wheel
  • Caster Load Rating Range Light-Duty
  • Tread Sawtooth
  • Tire Sidewall No. 8x2
  • Load Rating 250 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Hub Type Symmetrical
  • Fits Axle Dia. 1/2"
  • Hub Length 2-7/16"
  • Hub Color Silver
  • Tread Color Gray
  • Wheel Bearings Ball
  • Hub Material Steel
  • Caster Wheel/Tread Material Rubber
  • Bore Dia. 1/2"
  • Tire Rim Dia. 4"
  • Tire Thickness 1"
  • Frame Finish Zinc
  • Application Hand Trucks and Cart Casters
  • For Use With Hand Trucks and Cart Casters
  • Non-Marking No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.