Skip Content

ST
MARASTAR

6" Light-Duty Centipede Tread Solid Rubber Wheel, 250 lb. Load Rating

  • Item # 16V339
  • My Part #
  • Mfr. Model # 16V339
  • Catalog Page # N/A
  • UNSPSC # 31162702
Solid Rubber Wheel,6 in Dia,250 lb,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Marastar® Tire is made of solid rubber and mounted on a steel wheel for light duty material handling applications.

View More

Technical Specs

  • Item Solid Rubber Wheel
  • Caster Load Rating Range Light-Duty
  • Tread Centipede
  • Tire Sidewall No. 6x2
  • Load Rating 250 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Hub Type Symmetrical
  • Fits Axle Dia. 1/2"
  • Hub Length 2-7/16"
  • Hub Color Silver
  • Tread Color Black
  • Wheel Bearings Ball
  • Hub Material Steel
  • Caster Wheel/Tread Material Rubber
  • Bore Dia. 1/2"
  • Tire Rim Dia. 4"
  • Tire Thickness 1"
  • Frame Finish Zinc
  • Application Hand Trucks and Cart Casters
  • For Use With Hand Trucks and Cart Casters
  • Non-Marking No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.