Skip Content

DG
GRAINGER APPROVED

6" Heavy-Duty Rigid Plate Caster, 4100 lb. Load Rating

  • Item # 1VJF2
  • My Part #
  • Mfr. Model # 310NX06528RG
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Heavy-Duty Rigid Plate Caster, 4100 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Kingpinless Casters
Towing casters have steel frames and withstand shock from loading on rough, concrete, or uneven floors. Narrow footprint for ergonomic push-pull action.
Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity

View More

Technical Specs

  • Caster Sub-Type Rigid
  • Caster Load Rating Range Heavy-Duty
  • Load Rating 4100 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 6"
  • Wheel Width 3"
  • Overall Height 7-1/2"
  • Caster Wheel/Tread Material Nylon
  • Caster Core Material Nylon
  • Wheel Color Black
  • Caster Plate Hole Pattern A
  • Caster Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 220 Degrees F
  • Caster Min. Temp. -30 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Crown
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. FR0640116G
  • Durometer 80 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 5/16"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products