Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

6" Heavy-Duty Kingpinless Swivel Plate Caster, 3200 lb. Load Rating

  • Item # 45AN29
  • Mfr. Model # S-ZFFM-63NYB
  • Catalog Page # 1245
  • UNSPSC # 31162701
6" Heavy-Duty Kingpinless Swivel Plate Caster, 3200 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $437.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Heavy-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 3200 lb.
  • Wheel Width 3"
  • Overall Height 7-1/2"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Replacement Wheel 49H448
  • Caster Wheel Bearings Ball
  • Wheel Color Black
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern A
  • Plate Size 4-1/2" x 6-1/2"
  • Caster Raceway Single Ball
  • Includes Spanner Bushing
  • Durometer 85 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/2"
  • Frame Material Forged Steel
  • Plate Thickness 3/8"
  • Frame Finish Enamel
  • Thread Guards No
  • Features Sealed Swivel Bearing
  • Application All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -30 Degrees to 200 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.