DG
GRAINGER APPROVED

6" Caster Wheel, 2600 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 49H442
  • My Part #
  • Mfr. Model # W-630-TRB-3/4
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Caster Wheel, 2600 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 2600 lb.
  • Wheel Dia. 6"
  • Wheel Width 3"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Red
  • Caster Core Material Cast Iron
  • Hub Length 3-1/4"
  • Fits Axle Dia. 3/4"
  • Spanner Bushing Included
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Durometer 90 Shore A
  • Resistant To Chemicals,Oil,Water
  • Features Floor Protective
  • Bore Dia. 3/4"
  • Replacement For 49H546, 49H561
  • Includes Spanner Bushing
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -50 Degrees to 200 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.