DG
GRAINGER APPROVED

6" Caster Wheel, 1800 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 49H436
  • My Part #
  • Mfr. Model # W-630-SPB-3/4
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Caster Wheel, 1800 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Caster Wheels

Technical Specs

  • Item Caster Wheel
  • Load Rating 1800 lb.
  • Wheel Dia. 6"
  • Wheel Width 3"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Blue
  • Caster Core Material Cast Iron
  • Hub Length 3-1/4"
  • Fits Axle Dia. 3/4"
  • Spanner Bushing Included
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Durometer 82 Shore A
  • Resistant To Chemicals,Oil,Water
  • Features Floor Protective
  • Bore Dia. 3/4"
  • Replacement For 49H543, 49H558
  • Includes Spanner Bushing
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -50 Degrees to 175 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None