Skip Content

DG
GRAINGER APPROVED

6" Caster Wheel, 1250 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 16V364
  • My Part #
  • Mfr. Model # PM062280880A
  • Catalog Page # N/A
  • UNSPSC # 31162702
Caster Wheel,6 in. Dia,1250 lb.,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 1250 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Tan
  • Caster Core Material Aluminum
  • Hub Length 2-7/16"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Core Color Silver
  • Caster Wheel Bearings Ball
  • Durometer 80 Shore A
  • Resistant To Chemicals,Most Acids,Oil,Water
  • Features Chemical and Mechanical Lock of Tread to the Core
  • Bore Dia. 1/2"
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.