TP
GRAINGER APPROVED

6" Bolt Hole Caster with 2000 lb. Load Rating and Roller Caster Wheel Bearings

  • Item # 32MZ44
  • My Part #
  • Mfr. Model # BS5 150 CI15
  • Catalog Page # 1208
  • UNSPSC # 31162701
6" Bolt Hole Caster with 2000 lb. Load Rating and Roller Caster Wheel Bearings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Insert a bolt or expanding adapter through the caster swivel head and into equipment. Installation of the connecting element may require temporary disassembly of the wheel depending on wheel diameter and length of bolt.

View More

Technical Specs

  • Item Bolt Hole Caster
  • Caster Load Rating Range Medium-Duty
  • Wheel Dia. 6"
  • System of Measurement Inch
  • Wheel Width 1-3/4"
  • Load Rating 2000 lb.
  • Replacement Wheel Mfr. No. 150 CI15
  • Wheel Color Gray
  • Overall Height 8"
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Core Color Gray
  • Caster Wheel Bearings Roller
  • Bolt Hole Dia. 3/4"
  • Caster Raceway Single Ball
  • Frame Finish Zinc
  • Features Different Stem Lengths, Hollow
  • Application Material Handling
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -22 Degrees to 662 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Brake Included No
  • Caster Stem Type Hollow Kingpin
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.