DG
GRAINGER APPROVED

#6-32 Wing Nut Type A-Cold Forged, Zinc Plated Steel, Right Hand, ASME B18.17, PK100

  • Item # 1JY81
  • My Part #
  • Mfr. Model # 1JY81
  • Catalog Page # N/A
  • UNSPSC # 31161717
#6-32 Wing Nut Type A-Cold Forged, Zinc Plated Steel, Right Hand, ASME B18.17, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wing Nut
  • Nut Style Wing Nut Type A-Cold Forged
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size #6-32
  • Fastener Thread Type UNF (Fine)
  • Wing Span 0.91"
  • Height 15/32"
  • Nut Standards ASME B18.17
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products