Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

#6-32 Machine Screw, Carbon Steel, 1/4" L, 100 PK

  • Item # 1HA56
  • My Part #
  • Mfr. Model # DUA66008GR
  • Catalog Page # N/A
  • UNSPSC # 31161504
#6-32 Machine Screw, Carbon Steel, 1/4" L, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Fillister
  • Head Type Fillister
  • Material Carbon Steel
  • Length 1/4"
  • Drive Type Slotted
  • Finish Zinc-Plated
  • Dia./Thread Size #6-32
  • Driver Size #2
  • Head Dia. 0.226"
  • Head Height 0.132"
  • Tensile Strength (PSI) 60,000
  • Rockwell Hardness B70 to B100
  • Meets/Exceeds ASMEB1.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products