Navigation Menu New

Access My Account, Order History, Lists and more here.

1XGH1 302010-PG UNSPSC # 31161504

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

#6-32 3 Prong T-Nut, Zinc Plated Finish, Steel, PK100

  • Item # 1XGH1
  • Mfr. Model # 302010-PG
  • UNSPSC # 31161504
  • Catalog Page # 2085 2085
Country of Origin Varies. Country of Origin is subject to change.

Steel T-nut with zinc finish has prongs on 1 side that lock into wood. Often used to provide threads in wood when fastening other materials.

Technical Specs

  • Item T-Nut
  • Nut Style 3 Prong T-Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Dia./Thread Size #6-32
  • Number of Prongs 3
  • Barrel Dia. 0.188 in
  • Barrel Height 1/4 in
  • Base Size 1/4 in x 1/2 in
  • Drill Size 13/64 in

Steel T-nut with zinc finish has prongs on 1 side that lock into wood. Often used to provide threads in wood when fastening other materials.

Back to Top