Skip Content
C3
TM
GRAINGER APPROVED

6-1/4" Caster Wheel, 880 lb. Load Rating, Wheel Width 2", Rubber, Fits Axle Dia. 3/4"

  • Item # 40L501
  • My Part #
  • Mfr. Model # ALEV 160/20K-B12
  • Catalog Page # N/A
  • UNSPSC # 31162702
Caster Wheel,Rubber,6-1/4 in.,880 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.57 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caster Wheel
  • Load Rating 880 lb.
  • Wheel Dia. 6-1/4"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Core Material Aluminum
  • Hub Length 2-1/2"
  • Fits Axle Dia. 3/4"
  • Spanner Bushing Included
  • Core Color Silver
  • Caster Wheel Bearings Ball
  • Durometer 65 Shore A
  • Features Elastic Rubber Tread 55% Resiliency Based on Norm DIN 53512, Tread Thickness is 1/2''
  • Bore Dia. 1/2"
  • Includes (2) Top Hat Bushings
  • Caster Temp. Range Available No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.