Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

59-7/8"L x 37-1/4"W Aluminum Hand Truck Dock Board; Load Capacity: 800 lb.

  • Item # 6XW74
  • My Part #
  • Mfr. Model # AHTD-3660
  • Catalog Page # 1127
  • UNSPSC # 24101807
59-7/8"L x 37-1/4"W Aluminum Hand Truck Dock Board; Load Capacity: 800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $762.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hand truck dock board is designed for use with 2-wheel hand trucks only. Diamond tread surface and beveled edges. Bolted locking legs for OSHA compliance.

View More

Technical Specs

  • Item Hand Truck Dock Board
  • Material Aluminum
  • Load Capacity 800 lb.
  • Overall Length 59-7/8"
  • Overall Width 37-1/4"
  • Usable Width 36"
  • Service Height Range 10"
  • Deck Treadplate
  • Thickness 3/16"
  • Includes Beveled Edges for Smooth Entry and Exit, 3/16" Dock Board with Bolted Locking Legs, Full-Length Aluminum Curb, 11 Degrees Bend
  • Standards OSHA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.