Skip Content

DV
GRAINGER APPROVED

56-1/4"L x 22"W x 58" Aluminum Stock Cart, Number of Shelves: 1

  • Item # 12G994
  • My Part #
  • Mfr. Model # 97132
  • Catalog Page # N/A
  • UNSPSC # 24101504
Stock Cart,56-1/4x22x58,1 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

New Age® stock cart is specifically designed for oversized loads. Whatever the load, large or small, this truck is equipped to handle your needs.

• Lifetime Guarantee against rust and corrosion
• Solid aluminum base and 43" high sides

View More

Technical Specs

  • Item Stock Cart
  • Number of Shelves 1
  • Shelf Width 21"
  • Shelf Length 48"
  • Overall Length 56-1/4"
  • Overall Width 22"
  • Overall Height 58"
  • Construction Aluminum
  • Caster Dia. 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms