Skip Content

DV
TM
GRAINGER APPROVED

54"L x 37"W x 57"H Gray Welded Steel 3 Sided Mesh Truck, 3000 lb. Load Capacity, Number of Shelves:

  • Item # 16D047
  • My Part #
  • Mfr. Model # ZB448-P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
Mesh Box Truck,3000 lb.,54 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3 Sided Mesh Truck
  • Load Capacity 3000 lb.
  • Number of Shelves 2
  • Shelf Width 36"
  • Shelf Length 48"
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 57"
  • Distance Between Shelves 22"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12,13
  • Finish Powder Coated
  • Caster Material Phenolic
  • Color Gray
  • Features Limited Access (1) Side, (3) Sides Flattened 13 ga. Expanded Mesh 4 ft. High, 3/16" Thick Angle Corners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms