Skip Content

DG
GRAINGER APPROVED

54"L x 31"W x 67"H Gray Welded Steel Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 5

  • Item # 16A951
  • My Part #
  • Mfr. Model # CG348-P5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Stock Cart,1400 lb.,5 Shelf,48 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cart features four mesh shelves and one solid shelf. No assembly required.

View More

Technical Specs

  • Item Stock Cart
  • Load Capacity 1400 lb.
  • Number of Shelves 5
  • Shelf Width 30"
  • Shelf Length 48"
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 67"
  • Distance Between Shelves 13"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12 & 13
  • Finish Powder Coated
  • Caster Material Polyolefin
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Gray
  • Features 5 Shelves, Visual, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms