DG
GRAINGER APPROVED

54"L x 28"W x 57"H Gray Steel Mesh Security Cart, 2000 lb. Load Capacity

  • Item # 16C906
  • My Part #
  • Mfr. Model # VE248-P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
54"L x 28"W x 57"H Gray Steel Mesh Security Cart, 2000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mesh Security Cart
  • Load Capacity 2000 lb.
  • Shelf Length 48"
  • Shelf Width 24"
  • Number of Shelves 1
  • Overall Height 57"
  • Overall Width 28"
  • Overall Length 54"
  • Handle Included Yes
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Material Steel
  • Gauge 14, 12
  • Finish Powder Coated
  • Color Gray
  • Features Padlock Hasp, 1 Stationary Shelf
  • Includes 2 Doors and 1 Fixed Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms