Skip Content

DV
GRAINGER APPROVED

54-1/2"L x 24-3/8"W x 56-7/16"H Gray Welded Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 2

  • Item # 16A960
  • My Part #
  • Mfr. Model # 3ST-EX2448-1AS-95
  • Catalog Page # N/A
  • UNSPSC # 24101504
54-1/2"L x 24-3/8"W x 56-7/16"H Gray Welded Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Number of Shelves 2
  • Shelf Width 24"
  • Shelf Length 48"
  • Overall Length 54-1/2"
  • Overall Width 24-3/8"
  • Overall Height 56-7/16"
  • Distance Between Shelves Adjustable
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded
  • Gauge 14
  • Finish Powder Coated
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features [Delete]
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms