DV
GRAINGER APPROVED

53-3/4" x 41-3/8" x 20" Open Flat File Cabinet Base, Gray; For 5 Drawer, Large Cabinet

  • Item # 2CLE6
  • My Part #
  • Mfr. Model # 2CLE6
  • Catalog Page # N/A
  • Catalog Group # F8373
  • UNSPSC # 56101702
53-3/4" x 41-3/8" x 20" Open Flat File Cabinet Base, Gray; For 5 Drawer, Large Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat File Cabinet Base
  • Type Open
  • Overall Height 20"
  • Overall Width 53-3/4"
  • Overall Depth 41-3/8"
  • Color Gray
  • For Use With 5 Drawer, Large Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.