Navigation Menu New

Access My Account, Order History, Lists and more here.

61PY02 00r.437-36 UNSPSC # 31231116

52100, Alloy Steel, Rod Stock, Diameter 7/16 in, Length 3 ft

  • Item # 61PY02
  • Mfr. Model # 00r.437-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

52100, Alloy Steel, Rod Stock, Diameter 7/16 in, Length 3 ft

  • Item # 61PY02
  • Mfr. Model # 00r.437-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Alloy Steel
  • Alloy Type 52100
  • Diameter 7/16 in
  • Length 3 ft
  • Finish Unfinished
  • Temper Annealed
  • Diameter Tolerance +0/-0.002 in
  • Length Tolerance +/- 3.00 in
  • Typical Tensile Strength (PSI) 105,000 psi
  • Typical Yield Strength (PSI) 85,000 psi
  • Typical Hardness 24
  • Hardness Scale Rc
  • Standards AMS 6440, ASTM A 29, ASTM A 295
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/- 0.01875 in/ft
Back to Top