Skip Content
TP
TM
GRAINGER APPROVED

52"L x 23"W x 42"H Stainless Welded Stainless Steel Supply Cart, 600 lb. Load Capacity, Number of Sh

  • Item # 16D103
  • Mfr. Model # ZW248-U5-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
52"L x 23"W x 42"H Stainless Welded Stainless Steel Supply Cart, 600 lb. Load Capacity, Number of Sh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $448.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 112.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Supply Cart
  • Load Capacity 600 lb.
  • Number of Shelves 3
  • Shelf Width 22"
  • Shelf Length 48"
  • Overall Length 52"
  • Overall Width 23"
  • Overall Height 42"
  • Distance Between Shelves 16"
  • Caster Type (4) Swivel
  • Construction Welded Stainless Steel
  • Gauge 20
  • Finish Polished
  • Caster Material Thermorubber
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Stainless
  • Features Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.