Skip Content

DG
GRAINGER APPROVED

51"L x 31"W x 48"H Steel Order Picking Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 3

  • Item # 16A952
  • My Part #
  • Mfr. Model # CO336-P6
  • Catalog Page # N/A
  • UNSPSC # 24101501
Ordr Pckng Stck Crt,3 Shlvs,1000 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 3
  • Load Capacity 3000 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 51"
  • Overall Width 31"
  • Overall Height 48"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1000 lb.
  • Distance Between Shelves 17"
  • Shelf Length 36"
  • Shelf Width 30"
  • Writing Shelf Dimensions 12" D
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.