Skip Content
TP
TM
GRAINGER APPROVED

51"L x 25"W x 39"H Stainless Steel Order Picking Stock Cart, 1200 lb. Load Capacity, Number of Shelv

  • Item # 16D031
  • My Part #
  • Mfr. Model # YO236-U5
  • Catalog Page # 1201
  • UNSPSC # 24101501
Ordr Pckng Stck Crt,3 Shlvs,400 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,120.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 144.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Stainless Steel Carts
• 16-ga. stainless shelves and frame

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 3
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Gauge 16
  • Color Stainless
  • Finish Polished
  • Overall Length 51"
  • Overall Width 25"
  • Overall Height 39"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 11"
  • Shelf Length 36"
  • Shelf Width 24"
  • Writing Shelf Dimensions 12"D
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.