Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

51-1/4"L x 18-1/4"W x 40-11/16"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of S

  • Item # 1NFB7
  • My Part #
  • Mfr. Model # OPC-1836-2-95
  • Catalog Page # N/A
  • UNSPSC # 24101501
51-1/4"L x 18-1/4"W x 40-11/16"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Steel Order Picking Carts
• Shipped assembled 1200-lb. load capacity 5" polyurethane casters (2 swivel, 2 rigid) Powder-coated finish
Work-station includes convenient writing stand. Little Giant models have a caster brake and carts include a storage pocket.

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 2
  • Load Capacity 1400 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 51-1/4"
  • Overall Width 18-1/4"
  • Overall Height 40-11/16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 700 lb.
  • Distance Between Shelves 26-3/4"
  • Shelf Length 36"
  • Shelf Width 18"
  • Writing Shelf Dimensions 11-7/8" x 16"
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products