Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

51-1/4"L x 18-1/4"W x 41"H Steel Order Picking Truck, 1200 lb. Load Capacity, Number of Shelves: 2

  • Item # 49Y143
  • My Part #
  • Mfr. Model # OPC-1836-2-95
  • Catalog Page # 1159
  • UNSPSC # 24101504
51-1/4"L x 18-1/4"W x 41"H Steel Order Picking Truck, 1200 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ships assembled for your convenience.

View More

Technical Specs

  • Item Order Picking Truck
  • Shelf Type Lips Up
  • Number of Shelves 2
  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 14
  • Color Gray
  • Finish Powder Coated
  • Overall Length 51-1/4"
  • Overall Width 18-1/4"
  • Overall Height 41"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 26-3/4"
  • Shelf Length 36"
  • Shelf Width 18"
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.