Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

51-1/2"L x 18"W x 42"H Zinc Plated Steel Wire Utility Cart, 800 lb. Load Capacity

  • Item # 2HDG2
  • My Part #
  • Mfr. Model # 2HDG2
  • Catalog Page # 1155
  • UNSPSC # 24101501
51-1/2"L x 18"W x 42"H Zinc Plated Steel Wire Utility Cart, 800 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Utility Cart
  • Shelf Width 18"
  • Shelf Length 48"
  • Overall Length 51-1/2"
  • Overall Width 18"
  • Overall Height 42"
  • Material Steel
  • Color Silver
  • Finish Zinc Plated
  • Number of Shelves 3
  • Adjustable Increments 2"
  • Load Capacity 800 lb.
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms