Skip Content

TP
TM
GRAINGER APPROVED

51-1/2"L x 18"W x 42"H Powder Coated Steel Wire Utility Cart, 800 lb. Load Capacity

  • Item # 2HDJ4
  • My Part #
  • Mfr. Model # 2HDJ4
  • Catalog Page # 1196
  • UNSPSC # 24101501
Wire Cart,3 Shelf,48x18x39,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Utility Cart
  • Shelf Width 18"
  • Shelf Length 48"
  • Overall Length 51-1/2"
  • Overall Width 18"
  • Overall Height 42"
  • Color Black
  • Finish Powder Coated
  • Number of Shelves 3
  • Adjustable Increments 2"
  • Load Capacity 800 lb.
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.