Skip Content

ST
GRAINGER APPROVED

Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 36 PK

  • Item # 31HJ43
  • My Part #
  • Mfr. Model # 31HJ43
  • Catalog Page # 1397
  • UNSPSC # 31201517
Carton Sealing Tape,Clear,48mmx50m,PK36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.15 lbs.
Country of Origin Peru Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 3.00 mil
  • Tape Width 48mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 100 Degrees F
  • Tape Tensile Strength 24 lb./in.
  • Tape Adhesive Strength 57 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 200%
  • Shear Strength Not Rated
  • Legend No Legend
  • Tape Paper Weight Not Rated
  • Standards PSTC, ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.