Skip Content

NC
GRAINGER APPROVED

50 ft. Yellow Water Discharge Hose, 2" Fitting Size, 250 psi

  • Item # 45DU32
  • My Part #
  • Mfr. Model # 45DU32
  • Catalog Page # 2626
  • UNSPSC # 40142008
Water Disch Hose,2inx50ft,250 psi,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $551.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-pressure water discharge hose features a durable PVC/nitrile rubber material that’s extremely abrasion-resistant. Layflat hose is suitable for extreme service in most industrial applications.

View More

Technical Specs

  • Item Water Discharge Hose
  • Inside Dia. 2"
  • Length 50 ft.
  • Color Yellow
  • Max. Temp. 176 Degrees F
  • Fitting Size 2"
  • Fitting Type Aluminum Male x Female w/Brass Swivel
  • Outside Dia. 2.37"
  • Tube Material PVC/Nitrile
  • Reinforcement High Tensile Strength Polyester
  • Max. Pressure 250 psi
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.