Skip Content

NC
TM
GRAINGER APPROVED

50 ft. Air Hose, Pneumatic Hose Max. Pressure: 1000 psi, Yellow

  • Item # 1ZNC8
  • My Part #
  • Mfr. Model # 1ZNC8
  • Catalog Page # 2591
  • UNSPSC # 40142002
Multipurpose Air Hose,2 In.,50 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,153.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mine spray hose features a nitrile tube with vinyl nitrile cover that is flame-, oil-, and abrasion-resistant. Suitable for washdown service and the yellow color makes the hose more visible for safety.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Water
  • Pneumatic Hose Inside Dia. 2"
  • Pneumatic Hose Max. Pressure 1000 psi
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Fitting Size 2" x 2"
  • Pneumatic Hose Thread Type (M)NPT x (F)NPT
  • Pneumatic Hose Temp. Range 0 Degrees to 200 Degrees F
  • Pneumatic Hose Color Yellow
  • Outside Dia. 2.55
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 4:1
  • Tube Material Nitrile
  • Cover Material Vinyl Nitrile
  • Reinforcement Braided Steel Wire
  • Coupling Material Zinc Plated Steel
  • Meets RMA Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.