NC
GRAINGER APPROVED

50 Ft. Natural Rubber Blend Sandblast Quick Coupling, Black

  • Item # 45DU94
  • My Part #
  • Mfr. Model # 45DU94
  • Catalog Page # 2533
  • UNSPSC # 27131613
50 Ft. Natural Rubber Blend Sandblast Quick Coupling, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.4 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sandblast quick coupling hose is 4-ply and can handle sand, steel shot, and other highly abrasive materials. The smooth I.D. ensures unrestricted airflow in abrasive blast applications.

View More

Technical Specs

  • Item Sandblast Quick Coupling
  • Type Coupled Assembly
  • Hose Inside Dia. (In.) 3/4
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 1.5
  • Color Black
  • Max. Pressure (PSI) 150
  • Temp. Range (F) -25 to 185
  • Safety Factor 3:1
  • Tube Material Natural Rubber Blend
  • Cover Material Synthetic Rubber
  • Reinforcement 4-Ply Tire Cord
  • Coupling Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.